Floor Tape, 2 in W., 108 ft L., 0.003 in Thickness

  • Mfr # VST-221-GREEN/WHITE

  • Zoro # G109615522


product price:  $18.79
/ea

Key Features

Length
108 ft
Shape
Roll
Thickness
0.003 in
Color
Green/White
Grit Size
2 Inch x 100 FT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VST-221-GREEN/WHITE
Zoro #
G109615522
UPC #
-
Country of Origin
United States

Dimensions

Width
2 in
Length
108 ft
Thickness
0.003 in
Grit Size
2 Inch x 100 FT

Details

Shape
Roll
Color
Green/White
Legend
Floor Tape

Description

VinylStripe 5S Floor Marking TapeOur multipurpose tape will work in a variety of applications. Typical uses are floor marking, color coding shelves, walls and equipment. Very durable vinyl product that will hold up in workplace environments. This tape is easy to install for temporary or permanent applications.* Available in 1in to 6in Size widths* Rolls are 108 feet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.