Floor Tape, 3 in W., 108 ft L., 0.003 in Thickness
- Mfr # VST-313-WHT
- Zoro # G509615559
product price:Â
$
21.99
/ea
Key Features
Length
108 ft
Thickness
0.003 in
Legend
Floor Tape
Grit Size
3 Inch x 100 FT
Shape
Roll
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VST-313-WHT
- Zoro #
- G509615559
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 3 in
- Length
- 108 ft
- Thickness
- 0.003 in
- Grit Size
- 3 Inch x 100 FT
Details
- Legend
- Floor Tape
- Shape
- Roll
- Color
- White
Description
VinylStripe 5S Floor Marking TapeOur multipurpose tape will work in a variety of applications. Typical uses are floor marking, color coding shelves, walls and equipment. Very durable vinyl product that will hold up in workplace environments. This tape is easy to install for temporary or permanent applications.* Available in 1in to 6in Size widths* Rolls are 108 feet
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.