Gauge Warning Film Circles 1.5 inch Diameter Yellow, 5PK
- Mfr # GWC-1.5IN-YELLOW
- Zoro # G309729975
product price:Â
$
8.49
/pk of 5, $1.70/ea
Key Features
Shape
Round
Width
1-1/2 in
Length
1-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GWC-1.5IN-YELLOW
- Zoro #
- G309729975
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 1-1/2 in
- Size
- 1-1/2 in
- Length
- 1-1/2 in
Details
- Shape
- Round
- Color
- Yellow
- Item
- Gauge Circle
Description
Gauge Warning Film Circles 1.5 inch Diameter Yellow 5PKWe are excited to bring you our Pre-Sized Gauge Warning Circles!No more struggling to cut circles out of square sheets. Although made from the same material as our best selling Transparent Warning Film, these pre-cut Circles come Custom Cut to fit any diameter gauges or other circular items where you use our warning film.Our Gauge Warning Pre-Cut Circles are perfect for Total Productive Maintenance TPM Workshops. These Gauge Warning Circles will allow you to quickly see if your gauges are in acceptable or critical range.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.