
Gauge Warning Film Circles 4 inch Diameter, Red, 5PK
Mfr # GWC-4IN-RED
Zoro # G009729978
product price:Â $8.49
/pk 5, $1.70/eaKey Features
Width
4 in
Length
4 in
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GWC-4IN-RED
Zoro #
G009729978
UPC #
-
Country of Origin
United States
Dimensions
Width
4 in
Length
4 in
Size
4 in
Details
Item
Gauge Circle
Color
Red
Shape
Round
Description
Gauge Warning Film Circles 4 inch Diameter Green 5PKWe are excited to bring you our Pre-Sized Gauge Warning Circles!No more struggling to cut circles out of square sheets. Although made from the same material as our best selling Transparent Warning Film, these pre-cut Circles come Custom Cut to fit any diameter gauges or other circular items where you use our warning film.Our Gauge Warning Pre-Cut Circles are perfect for Total Productive Maintenance TPM Workshops. These Gauge Warning Circles will allow you to quickly see if your gauges are in acceptable or critical range.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.