Shop 5S SUPPLIES
See all product information
Create Account
Heavy Duty Magnetic Sign Holder, 5PK
- Mfr # MAG-SIGN-HOLDER-5PK
- Zoro # G822927087
product price:Â
$
18.49
/pk of 5, $3.70/ea
Key Features
Material
Metal
Width
8 in
Length
8 in
Family Code
Heavy Duty Magnetic Sign Holder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MAG-SIGN-HOLDER-5PK
- Zoro #
- G822927087
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 8 in
- Length
- 8 in
Details
- Item
- Heavy Duty Magnetic Sign Holder
- Material
- Metal
- Family Code
- Heavy Duty Magnetic Sign Holder
Description
Enhance your display presentation with our Heavy Duty Magnetic Sign Holders, designed for maximum stability and style. Built with strong magnets, these sign holders securely attach to metal surfaces, making them perfect for retail stores, warehouses, restaurants, or offices. The clear acrylic frame provides premium visibility while protecting your signage from dust and damage. Easily switch out signs and reposition as needed without leaving any residue or marks. Ideal for displaying promotions, pricing, or important information where durability and convenience matter most.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.