Shop 5S SUPPLIES
See all product information
Create Account
Loading Dock 22 Sign - ALM - 16in x 16in
- Mfr # DOCK22-ALM-1616
- Zoro # G922927567
product price:Â
$
22.35
/ea
Key Features
Legend
22
Width
16 in
UV Resistant
Yes
Sign Shape
Square
Header
Dock
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DOCK22-ALM-1616
- Zoro #
- G922927567
- UPC #
- -
- Country of Origin
- United States
- Item
- Loading Dock 22 Sign
- Legend
- 22
- Sign Material
- Aluminum
- UV Resistant
- Yes
- Sign Shape
- Square
- Header
- Dock
- Printed Language
- English
- Sign Background Color
- White
Dimensions
- Width
- 16 in
- Length
- 16 in
- Thickness
- 3 mm
- Size
- 16 in x 16 in
Description
These signs offer a professional, customizable solution for effective aisle marking in various retail and warehouse environments. They are designed to improve navigation and efficiency in your space. Comes in a Single-Sided or Double- Sided Dock Sign and a durable 1/8in PVC board Loading Dock Sign.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.