Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Red Tag, 3 1/4 in W, Red/Black, Rectangle, 250 PK

  • Mfr # 5SRDTG-250

  • Zoro # G709676916


product price: $46.19
/pk 250, $0.18/ea

Key Features

Color
Red/Black
Width
3 1/4 in
Tag Shape
Rectangle
Legend
5s Red Tag
Length
6 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5SRDTG-250
Zoro #
G709676916
UPC #
-
Country of Origin
United States

Dimensions

Width
3 1/4 in
Length
6 1/4 in

Details

Item
Red Tag
Color
Red/Black
Tag Shape
Rectangle
Legend
5s Red Tag

Description

5S Red Tags Wired Sold in packages of 50 tags, individually wire tied for ease of use during a 5s red tagging event. In stock and ready to ship out today. A 5S Red Tag is used to keep the process of change going throughout the 5S workshop while remaining organized in the process. 5S Red Tags are used for visual management of a workspace, clearly marking items that need to be moved creating workplace organization. 5s Supplies has specially designed 5S Red Tags for use in the workplace. Improving on the basic 5S Red Tags that is offered in the market today, our tags benefits include: 6 inch long wire ties rather than cheap elastic ties, to insure that red tags remain attached Each tag is individually pre-wired for ease of use during the workshop and storage Size - 3 1/4 x 6 1/4 inch, larger than a basic 5s red tag Bright red tags to clearly standout both in a shop floor or office setting wherever these 5S red tags will be used Used by thousands of companies and is the standard of 5S Red Tags

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.