Safety Data Board Aluminum Dry Erase 46in x 36in

  • Mfr # SAFETYDATA-4636-DRYERASE

  • Zoro # G909676884


product price:  $283.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Dry Erase Height
36 in
Dry Erase Width
46 in
Thickness
0.012 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SAFETYDATA-4636-DRYERASE
Zoro #
G909676884
UPC #
-
Country of Origin
United States

Dimensions

Dry Erase Height
36 in
Dry Erase Width
46 in
Thickness
0.012 in

Details

Item
Dry Erase Board

Description

Our Safety Data Board is perfect for your safety meetings.This Safety Data Board is made of durable Aluminum and will last for years to come. This can easily mount on a wall or be placed on a stand.Dimensions: 46in wide x 36in heightClipboard Hook IncludedDry EraseAluminum NO FRAMENon-Magnetic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.