Safety First Sign - Ear Protection Required In This Area 10in x 14in Adhesive Vinyl Sign

  • Mfr # SAFE0006-1014-AV

  • Zoro # G822929111


product price:  $18.79
/ea

Key Features

Header
Safety
Legend
Ear Protection Required In This Area
Sign Shape
Square
Sign Material
Vinyl
Printed Language
English
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SAFE0006-1014-AV
Zoro #
G822929111
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in

Details

Item
Safety First Sign
Header
Safety
Legend
Ear Protection Required In This Area
Sign Shape
Square
Sign Material
Vinyl
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Glow-in-the-Dark
No
UV Resistant
Yes
Double Sided
No

Description

Our signs features bolded text to visually show your policies to personnel and visitors.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.