Shop 5S SUPPLIES
See all product information
Create Account
Safety First Sign - First Aid Station 10in x 14in Adhesive Vinyl Sign
- Mfr # SAFE0028 -1014-AV
- Zoro # G122929156
product price:Â
$
18.79
/ea
Key Features
Legend
First Aid Station
Sign Material
Adhesive Vinyl
Length
14 in
UV Resistant
Yes
Sign Shape
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SAFE0028 -1014-AV
- Zoro #
- G122929156
- UPC #
- -
- Country of Origin
- United States
- Item
- Safety First Sign
- Legend
- First Aid Station
- Sign Material
- Adhesive Vinyl
- UV Resistant
- Yes
- Sign Shape
- Square
- Header
- Safety
- Printed Language
- English
- Sign Background Color
- White
Dimensions
- Length
- 14 in
- Width
- 10 in
Description
Our signs features bolded text to visually show your policies to personnel and visitors.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.