Shop 5S SUPPLIES
See all product information
Create Account
Safety First Sign - Lift With Your Legs Not Your Back 14in x 20in Adhesive Vinyl Sign
- Mfr # SAFE0014-1420-AV
- Zoro # G522929244
product price:Â
$
28.19
/ea
Key Features
Header
Safety
Legend
Lift With Your Legs Not Your Back
Width
14 in
Sign Shape
Square
Printed Language
English
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SAFE0014-1420-AV
- Zoro #
- G522929244
- UPC #
- -
- Country of Origin
- United States
- Item
- Safety First Sign
- Header
- Safety
- Legend
- Lift With Your Legs Not Your Back
- Sign Shape
- Square
- Sign Material
- Adhesive Vinyl
- Printed Language
- English
- Sign Background Color
- White
- ADA Compliant
- No
- Glow-in-the-Dark
- No
- UV Resistant
- Yes
- Double Sided
- No
Dimensions
- Width
- 14 in
- Length
- 20 in
Description
Our signs features bolded text to visually show your policies to personnel and visitors.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.