Safety First Sign - Safety Showers 10in x 14in Adhesive Vinyl Sign
- Mfr # SAFE0023-1014-AV
- Zoro # G022928860
product price:Â
$
18.79
/ea
Key Features
Legend
Safety Showers
Sign Material
Adhesive Vinyl
Length
14 in
UV Resistant
Yes
Sign Shape
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SAFE0023-1014-AV
- Zoro #
- G022928860
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 14 in
- Width
- 10 in
Details
- Item
- Safety First Sign
- Legend
- Safety Showers
- Sign Material
- Adhesive Vinyl
- UV Resistant
- Yes
- Sign Shape
- Square
- Sign Background Color
- White
- Printed Language
- English
- Header
- Safety
Description
Our signs features bolded text to visually show your policies to personnel and visitors.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.