Safety First Sign - Wear Goggles or Use Shields 7in x 10in Adhesive Vinyl Sign
Mfr # SAFE0012-710-AV
Zoro # G222929261
product price:Â $14.15
/eaKey Features
Header
Safety
Legend
Wear Goggles Or Use Shields
Sign Shape
Square
Sign Material
Vinyl
Printed Language
English
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SAFE0012-710-AV
Zoro #
G222929261
UPC #
-
Country of Origin
United States
Dimensions
Width
7 in
Details
Item
Safety First Sign
Header
Safety
Legend
Wear Goggles Or Use Shields
Sign Shape
Square
Sign Material
Vinyl
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Glow-in-the-Dark
No
UV Resistant
Yes
Double Sided
No
Description
Our signs features bolded text to visually show your policies to personnel and visitors.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.