
ShadowTape Shadow Board Tool Marking Tape 15 inches wide x 15 Foot Length Rolls Red
Mfr # TST-15180-RD
Zoro # G609615626
product price:Â $29.55
/eaKey Features
Features
Tool Shadow Tape
Width
15 in
Thickness
0.003 in
Length
180 in
Shape
Roll
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TST-15180-RD
Zoro #
G609615626
UPC #
-
Country of Origin
United States
Dimensions
Width
15 in
Thickness
0.003 in
Length
180 in
Details
Item
Tool Shadow Tape
Color
Red
Features
Tool Shadow Tape
Shape
Roll
Description
ShadowTapeSATISFACTION GUARANTEE- Don't like our product simply return it for full refund with no questions asked.Great for Color Coding your work areas.Product FeaturesColors available: Black, Red, Blue, Yellow, Orange, Yellow, Gray and White15 inches x 15 Foot RollsDesigned for indoor and outdoor useDurable Vinyl MaterialWater resistant and will stick to most all flat surfaces.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.