Shop 5S SUPPLIES
Additional $165.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Shipping and Receiving Board Aluminum Dry Erase 72in x 46in
- Mfr # SHIPRECEIVEBRD-7246-DRYERASE
- Zoro # G909676891
product price:Â
$
404.99
/ea
Key Features
Dry Erase Height
46 in
Dry Erase Width
72 in
Corner Shape
Rectangle
Thickness
0.12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SHIPRECEIVEBRD-7246-DRYERASE
- Zoro #
- G909676891
- UPC #
- -
- Country of Origin
- United States
- Item
- Dry Erase Board
- Corner Shape
- Rectangle
Dimensions
- Dry Erase Height
- 46 in
- Dry Erase Width
- 72 in
- Thickness
- 0.12 in
Description
Shipping and Receiving Board Aluminum Dry Erase 72in x 46in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.