Slip Hazard Station Shadow Board with Squeegee and Wet floor Sign Yellow Board with White Shadows

  • Mfr # SLIPHZD-YELLOW / WHITE

  • Zoro # G309676910


product price:  $417.99
/ea
Free Shipping & Returns

Key Features

Legend
5S Shadow Board
Width
63.5 in
Height
26.5 in
Sign Shape
Rectangle
Sign Background Color
Yellow/White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SLIPHZD-YELLOW / WHITE
Zoro #
G309676910
UPC #
-
Country of Origin
United States

Dimensions

Width
63.5 in
Height
26.5 in
Thickness
0.12 in

Details

Legend
5S Shadow Board
Sign Shape
Rectangle
Sign Background Color
Yellow/White

Description

Slip Hazard Station Shadow Board with Squeegee and Wet floor Signs- Freight Shipping RequiredOur Slip Hazard Shadow Board Station will quickly allow you to contain spills so accidents are prevented. Visually see if items are missing with our 5S Shadows BoardsEliminate searching for toolsEverything will have a place.Everyone will know the standard for returning tools.Includes:1 Slip Hazard BoardHanging Hardware for all tools1 24in Squeegee With aluminum handle2 Wet Floor SignsBoard SpecificationsBoard Dimensions: 75 inches x 38 inches wideCorners: 1/2 inch Rounded Corners for SafetyMounting Holes: 4 3/8 inch mounting holesBoard Material: 3mm Thick Aluminum with white backing

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.