Shop 5S SUPPLIES
See all product information
Create Account
StripeMark Heavy Duty Industrial Floor Marking Tape 2 inch x 100 ft Yellow
- Mfr # SM-YELLOW-2
- Zoro # G109615492
product price:Â
$
137.99
/ea
Free Shipping & Returns
Key Features
Length
100 ft
Legend
Floor marking Tape
Grit Size
2 Inch x 100 FT
Shape
Roll
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SM-YELLOW-2
- Zoro #
- G109615492
- UPC #
- -
- Country of Origin
- United States
- Legend
- Floor marking Tape
- Color
- Yellow
- Shape
- Roll
Dimensions
- Width
- 2 in
- Length
- 100 ft
- Grit Size
- 2 Inch x 100 FT
Description
StripeMark Heavy Duty Industrial Floor Marking Tape that lasts. StripeMark floor tape is rated as the #1 industrial floor tape on the market. StripeMark floor tape can outperform other tapes and paints even in the harshest industrial work environments.StripeMark is created using an extremely tough material and features a super sticky adhesive backing with the added convenience of duel-beveled edges.This tape will maintain its functioning power through chemical and grease spills, truck and forklift traffic, and even pallet wear and tear. If youve been looking for an industrial floor tape you can trust, StripeMark is the right choice.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.