
Tool Box Foam Insert 12.750in x 22.125in 1/2 Inch Thick Blue
Mfr # TBF-1222-BLU
Zoro # G109615607
product price:Â $26.29
/eaKey Features
Features
Foam Insert
Width
12.75 in
Length
22.125 in
Thickness
1/2 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TBF-1222-BLU
Zoro #
G109615607
UPC #
-
Country of Origin
United States
Dimensions
Width
12.75 in
Length
22.125 in
Thickness
1/2 in
Size
12.75" X 22.125"
Details
Item
Foam Insert
Color
Blue
Features
Foam Insert
Shape
Rectangle
Description
Tool Box Foam 1 PieceTool Box Foam Liners are a cost effective way to organize your tool drawers, cabinets or any place you store items that need organized. Made from durable water resistant closed cell foam the tool box organizers will give you long lasting tool storage for years to come. This easy to use foam will allow you to organize your tools with ease! No more searching for tools. Everything will have a place. This will save you valuable time and eliminate searching for tools if put back correctly.Kit includes one piece of foam.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.