Zoro Homepage

Tool Box Foam Insert 18in x 36in 1/2 Inch Thick Black

  • Mfr # TBF-1836-BLK

  • Zoro # G709615601


product price: $35.19
/ea

Key Features

Features
Foam Insert
Length
36 in
Width
18 in
Thickness
1/2 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBF-1836-BLK
Zoro #
G709615601
UPC #
-
Country of Origin
United States

Dimensions

Size
18" X 36"
Length
36 in
Width
18 in
Thickness
1/2 in

Details

Item
Foam Insert
Color
Black
Features
Foam Insert
Shape
Rectangle

Description

Tool Box Foam 1 PieceTool Box Foam Liners are a cost effective way to organize your tool drawers, cabinets or any place you store items that need organized. Made from durable water resistant closed cell foam the tool box organizers will give you long lasting tool storage for years to come. This easy to use foam will allow you to organize your tools with ease! No more searching for tools. Everything will have a place. This will save you valuable time and eliminate searching for tools if put back correctly.Kit includes one piece of foam.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.