
Tool Box Foam Insert 2 Color 10.625in x 22.25in Blue Top / Yellow Bottom
Mfr # TSF-1022-BLUY
Zoro # G309615650
product price:Â $32.99
/eaKey Features
Features
Foam Insert
Length
22.25 in
Width
10.625 in
Thickness
3/4 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TSF-1022-BLUY
Zoro #
G309615650
UPC #
-
Country of Origin
United States
Dimensions
Length
22.25 in
Width
10.625 in
Thickness
3/4 in
Size
10.625" X 22.25"
Details
Item
Foam Insert
Color
Blue Top / Yellow Bottom
Features
Foam Insert
Shape
Rectangle
Description
Tool Box Foam Insert 2 ColorTool Shadow Foam is a very effective way to achieve Visual Management of your tools. These 2- Piece kits will allow the use of contrasting foam colors to show anyone visually that tools or items are missing. When used properly searching will be reduced drastically and allow you to focus on other value adding tasks.BENEFITS OF TOOL FOAM ORGANIZERS* Easily identify misplaced tools.* Save time! Reduce searching.* Saves money due to lost tools!* Shapes make it easy for anyone to return tools.Top piece - 1/2 Inch ThickTop piece comes with white PSA Peel Stick Adhesive for tracing toolsBottom Colors - 1/4in Inch ThickKit includes one top and one bottom One Drawer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.