Tool Box Foam Insert 2 Color 24.50in x 28.75inin Blue Top / Red Bottom

  • Mfr # TSF-2428-BLURD

  • Zoro # G809615617


product price: $54.45
/ea

Key Features

Color
Blue Top / Red Bottom
Features
Foam Insert
Width
24.5 in
Length
28.75 in
Thickness
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TSF-2428-BLURD
Zoro #
G809615617
UPC #
-
Country of Origin
United States

Dimensions

Width
24.5 in
Size
24.5" X 28.75"
Length
28.75 in
Thickness
3/4 in

Details

Item
Foam Insert
Color
Blue Top / Red Bottom
Features
Foam Insert
Shape
Rectangle

Description

Tool Box Foam Insert 2 ColorTool Shadow Foam is a very effective way to achieve Visual Management of your tools. These 2- Piece kits will allow the use of contrasting foam colors to show anyone visually that tools or items are missing. When used properly searching will be reduced drastically and allow you to focus on other value adding tasks.BENEFITS OF TOOL FOAM ORGANIZERS* Easily identify misplaced tools.* Save time! Reduce searching.* Saves money due to lost tools!* Shapes make it easy for anyone to return tools.Top piece - 1/2 Inch ThickTop piece comes with white PSA Peel Stick Adhesive for tracing toolsBottom Colors - 1/4in Inch ThickKit includes one top and one bottom One Drawer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.