Tool Grip, 6PK
- Mfr # TOOLGRIP-6PACK
- Zoro # G922927857
product price:Â
$
35.25
/pk of 6, $5.88/ea
Key Features
Color
Black
Material
Plastic
Double Sided
No
Glow-in-the-Dark
No
Printed Language
English
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TOOLGRIP-6PACK
- Zoro #
- G922927857
- UPC #
- -
- Country of Origin
- China
- Item
- Tool Grip
- Color
- Black
- Material
- Plastic
- Double Sided
- No
- Glow-in-the-Dark
- No
- Printed Language
- English
- ADA Compliant
- No
- Family Code
- Tool Grip
- UV Resistant
- Yes
Dimensions
- Thickness
- 2 in
- Length
- 14 in
- Width
- 14 in
Description
Restore your Tool Grip to full performance with this durable replacement rubber piece. Fits handles 0.75in-1.18in (20-30mm) for a secure, non-slip hold. Quick and easy to install-keep your tools organized, safe, and ready to use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.