5S Corner Markers, 3 1/2 in W., 3 1/2 in L., 0.003 in Thickness, 25 PK

  • Mfr # VSCIR-CIRCLE-GREEN

  • Zoro # G509615573


product price:  $27.49
/pk 25, $1.10/ea

Key Features

Width
3 1/2 in
Length
3 1/2 in
Thickness
0.003 in
Legend
5S Corner Markers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VSCIR-CIRCLE-GREEN
Zoro #
G509615573
UPC #
-
Country of Origin
United States

Dimensions

Width
3 1/2 in
Length
3 1/2 in
Thickness
0.003 in

Details

Legend
5S Corner Markers
Color
Green

Description

VinylStripe 5S Circles 25 PackOur 5S Circles will allow your company to visually mark a home for every item in your facility. Made from extremely durable materials our 5S Circles will ensure everything has a place and can be color coded to your companies 5S Standards. Imagine a well organized area where workers can visually know exactly where items go or can be returned after use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.