Shop 5S SUPPLIES
See all product information
Create Account
Warehouse Aisle 1 Sign - 24in x 24in - SINGLE - NONE - PVC
- Mfr # AISLE1-24X24-SINGLE-NONE
- Zoro # G922927154
product price:Â
$
35.25
/ea
Key Features
Legend
1
Sign Material
PVC
UV Resistant
Yes
Sign Shape
Square
Thickness
3 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AISLE1-24X24-SINGLE-NONE
- Zoro #
- G922927154
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thickness
- 3 mm
- Length
- 24 in
- Width
- 24 in
- Size
- 24 in x 24 in
Details
- Item
- Warehouse Aisle 1 Sign
- Legend
- 1
- Sign Material
- PVC
- UV Resistant
- Yes
- Sign Shape
- Square
- Printed Language
- English
- Sign Background Color
- White
- Header
- Aisle
Description
These signs offer a professional, customizable solution for effective aisle marking in various retail and warehouse environments. They are designed to improve navigation and efficiency in your space. Available in a Single-Sided or Double- Sided Aisle Sign option. These Aisle Signs come in a durable 1/8in PVC board that can last!