Shop 5S SUPPLIES
See all product information
Create Account
Warehouse Aisle 6-10 Sign - 8in x 8in - SINGLE - BRKT - PVC
- Mfr # AISLE-6-10-8X8-SINGLE-BRKT
- Zoro # G522928872
product price:Â
$
63.45
/ea
Key Features
Legend
6 - 7 - 8 - 9 - 10
Sign Material
PVC
Length
8 in
Width
8 in
Size
8 in x 8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AISLE-6-10-8X8-SINGLE-BRKT
- Zoro #
- G522928872
- UPC #
- -
- Country of Origin
- United States
- Item
- Warehouse Aisle 6
- Legend
- 6 - 7 - 8 - 9 - 10
- Sign Material
- PVC
- UV Resistant
- Yes
- Sign Shape
- Square
- Sign Background Color
- White
- Printed Language
- English
- Header
- Aisle
Dimensions
- Length
- 8 in
- Width
- 8 in
- Size
- 8 in x 8 in
- Thickness
- 3 mm
Description
These signs offer a professional, customizable solution for effective aisle marking in various retail and warehouse environments. They are designed to improve navigation and efficiency in your space. Available in a Single-Sided or Double- Sided Aisle Sign option. These Aisle Signs come in a durable 1/8in PVC board that can last!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.