Warehouse Aisle 6 Sign - 24in x 24in - SINGLE - NONE - PVC

  • Mfr # AISLE6-24X24-SINGLE-NONE

  • Zoro # G822928169


product price:  $35.25
/ea

Key Features

Legend
6
Header
Aisle
Sign Material
PVC
Sign Background Color
White
Thickness
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AISLE6-24X24-SINGLE-NONE
Zoro #
G822928169
UPC #
-
Country of Origin
United States

Dimensions

Thickness
3 mm
Length
24 in
Width
24 in
Size
24 in x 24 in

Details

Item
Warehouse Aisle 6 Sign
Legend
6
Header
Aisle
Sign Material
PVC
Sign Background Color
White
Printed Language
English
UV Resistant
Yes
Sign Shape
Square

Description

These signs offer a professional, customizable solution for effective aisle marking in various retail and warehouse environments. They are designed to improve navigation and efficiency in your space. Available in a Single-Sided or Double- Sided Aisle Sign option. These Aisle Signs come in a durable 1/8in PVC board that can last!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.