Shop 5S SUPPLIES
See all product information
Create Account
Warehouse Aisle F Sign - 16in x 16in - DOUBLE - NONE - PVC
Mfr # AISLE-F-16X16-DOUBLE-NONE
Zoro # G922929189
product price:Â
$
20.85
/ea
Key Features
Legend
F
Length
16 in
UV Resistant
Yes
Sign Shape
Square
Sign Background Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AISLE-F-16X16-DOUBLE-NONE
- Zoro #
- G922929189
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 16 in
- Thickness
- 3 mm
- Width
- 16 in
- Size
- 16 in x 16 in
Details
- Item
- Warehouse Aisle F Sign
- Legend
- F
- UV Resistant
- Yes
- Sign Shape
- Square
- Sign Background Color
- White
- Printed Language
- English
- Header
- Aisle
- Sign Material
- PVC
Description
These signs offer a professional, customizable solution for effective aisle marking in various retail and warehouse environments. They are designed to improve navigation and efficiency in your space. Available in a Single-Sided or Double- Sided Aisle Sign option. These Aisle Signs come in a durable 1/8in PVC board that can last!