This item is Discontinued.

5Seconds Brand 10 to 12 Seconds Dry, 120V 60Hz, 8.3A, 1000W, Brushed Stainless, Stainless Steel 304 111012

This item is Discontinued.

5Seconds Brand

10 to 12 Seconds Dry, 120V 60Hz, 8.3A, 1000W, Brushed Stainless, Stainless Steel 304 (Discontinued)

Mfr # 111012
Zoro # G411254136
UPC # 850036600275
Country of Origin China
Category Hand Dryers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
111012
Zoro #
G411254136
UPC #
850036600275
Country of Origin
China

Dimensions

Width
11.2"
Depth
4"

Details

Cover Material
Stainless Steel 304
Color
Brushed Stainless
Dry Time
10 to 12 Seconds
Voltage
120V 60Hz, 8.3A, 1000W
Air Flow Rate
100M/Seconds [328 FT/S]
Finish
Stainless Steel 304
Max. Air Temp.
40°C [104°F]

Description

The 5 Seconds Ultimate high-speed automatic hand dryer is an excellent choice for any facility that requires a powerful but extremely energy-efficient dryer for their high-traffic restrooms. This ADA hand dryer in stainless steel is the most energy-efficient jet option on the market. It includes a HEPA filter to help purify the air while drying hands. The Ultimate high-speed hand dryer is sure to meet your expectations whether installed in restaurants, stadiums, transport centers, or in other high-traffic locations. This high-performance 5 Seconds hand dryer, with a dry time of fewer than 10 seconds The Ultimate hand dryer is also equipped with a plug-in option for quick and easy installation and includes a blue light for efficient hand drying.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.