Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18 in W x 1,500 Ft L, Black, Stretch Wrap Rolls

  • Mfr # 333130

  • Zoro # G115884998


product price: $95.99
/pk 4, $24.00/ea
Free Shipping & Returns

Key Features

Width
18 in
Color
Black
Length
1,500 Ft
Stretch Wrap Application
Stretch Wrap Rolls
Thickness
80 Gauge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
333130
Zoro #
G115884998
UPC #
-
Country of Origin
China

Dimensions

Width
18 in
Length
1,500 Ft
Thickness
80 Gauge

Details

Color
Black
Stretch Wrap Application
Stretch Wrap Rolls
Stretching Flexibility
8
Waterproof
Yes
Dust Proof
Yes

Description

This Premium Industrial-Grade Shrink Wrap is designed for superior load security, ensuring shipments stay intact during transport, handling, and storage. With an 80-gauge thickness and 800% stretchability, it provides excellent flexibility while firmly wrapping around pallets, preventing movement and damage. High-strength, impact-resistant material that prevents rips or tears during transportation. Black in color with exceptional stretchability ensures a tight, secure wrap without compromising durability. Designed for hand use, making it ideal for warehouses, shipping facilities, and distribution centers. Excellent cling properties that eliminate the need for additional adhesives, keeping pallets stable. Shields products from dust, moisture, and external elements, preserving shipment integrity. 18-inch width and 1500 feet in length, providing ample coverage for various packaging needs. This high-performance stretch wrap is the perfect choice for securing shipments efficiently and reliably, ensuring optimal stability and protection in industrial settings. Dimensions Size: 10.83in X 10.83in X 18.9in Box Weight: 37 LBS Features Sold as Pack of 4 Simple to Use 800% Stretchability High-Quality Material, 80 Gauge Tough and Waterproof Weather Resistant Affordable Packaging Solution


  • High-strength, impact-resistant material that prevents rips or tears during transportation.
  • Black in color with exceptional stretchability ensures a tight, secure wrap without compromising durability.
  • Designed for hand use, making it ideal for warehouses, shipping facilities, and distribution centers.
  • Excellent cling properties that eliminate the need for additional adhesives, keeping pallets stable.
  • Shields products from dust, moisture, and external elements, preserving shipment integrity.
  • 18-inch width and 1500 feet in length, providing ample coverage for various packaging needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.