Zoro Homepage

18 in W x 1,500 Ft L, Clear, Stretch Wrap Rolls

  • Mfr # 333129

  • Zoro # G515885007


product price: $25.99
/ea

Key Features

Width
18 in
Length
1,500 Ft
Material
Plastic
Color
Clear
Thickness
80 Gauge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
333129
Zoro #
G515885007
UPC #
850054884787
Country of Origin
China

Dimensions

Width
18 in
Length
1,500 Ft
Thickness
80 Gauge

Details

Material
Plastic
Color
Clear
Stretch Wrap Application
Stretch Wrap Rolls
Heavy Duty
Yes
Finish
Plastic
Waterproof
Yes
Anti Tearing
Yes

Description

This premium Industrial-Grade Shrink Wrap is engineered for maximum durability and superior load security. With an 80-gauge thickness and an impressive 800% stretchability, it delivers optimal elasticity while maintaining excellent strength and stability. Made from high-quality, impact-resistant material for reliable load security. High-stretchability allows for efficient wrapping with reduced film usage. Compatible with both hand dispensers and stretch wrapping machines for added convenience. Strong self-adhering properties prevent slipping, ensuring a firm hold. Protects shipments from moisture, dust, and contaminants, keeping products safe. Compact 18-inch width and 1500 feet length, offering versatility in wrapping different load sizes. This high-performance stretch wrap is the perfect choice for securing shipments efficiently and reliably, ensuring optimal stability and protection in industrial settings. Dimensions Box Size: 6in X 6in X 19in Box Weight: 10 LBS Features Simple to Use 800% Stretchability High-Quality Material, 80 Gauge Tough and Waterproof Weather Resistant Affordable Packaging Solution


  • Made from high-quality, impact-resistant material for reliable load security.
  • High-stretchability allows for efficient wrapping with reduced film usage.
  • Compatible with both hand dispensers and stretch wrapping machines for added convenience.
  • Strong self-adhering properties prevent slipping, ensuring a firm hold.
  • Protects shipments from moisture, dust, and contaminants, keeping products safe.
  • Compact 18-inch width and 1500 feet length, offering versatility in wrapping different load sizes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.