20 in W x , 5,000 Ft L, Clear, Shrink Wrap for Industrial Machine

  • Mfr # 333126

  • Zoro # G415885008


product price:  $69.45
/ea

Key Features

Width
20 in
Thickness
80 Gauge
Length
,5,000 Ft
Stretch Wrap Application
Shrink Wrap for Industrial Machine
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
333126
Zoro #
G415885008
UPC #
850048885387
Country of Origin
China

Dimensions

Width
20 in
Thickness
80 Gauge
Length
,5,000 Ft

Details

Stretch Wrap Application
Shrink Wrap for Industrial Machine
Color
Clear
Material
Plastic
Cling Type
2 sided
Finish
Plastic
Recyclable
1
Stretching Flexibility
8

Description

This premium Industrial-Grade Shrink Wrap is engineered for maximum durability and superior load security. With an 80-gauge thickness and an impressive 800% stretchability, it delivers optimal elasticity while maintaining excellent strength and stability. Constructed from high-quality, impact-resistant material for long-lasting durability. Excellent stretch capability ensures a tight wrap with minimal film waste. Works seamlessly with both hand and machine applications, offering maximum versatility. Advanced cling properties allow the wrap to adhere securely without slipping or loosening. Shields products from moisture, dust, and other environmental hazards, preserving shipment quality. Large 20-inch width and 5000 feet in length, making it ideal for heavy-duty industrial use. This high-performance stretch wrap is the perfect choice for securing shipments efficiently and reliably, ensuring optimal stability and protection in industrial settings. Dimensions Box Size: 20.87in X 8.86in X 8.86in Box Weight: 31 LBS Features Simple to Use 800% Stretchability High-Quality Material, 80 Gauge Tough and Waterproof Weather Resistant Affordable Packaging Solution


  • Constructed from high-quality, impact-resistant material for long-lasting durability.
  • Excellent stretch capability ensures a tight wrap with minimal film waste.
  • Works seamlessly with both hand and machine applications, offering maximum versatility.
  • Advanced cling properties allow the wrap to adhere securely without slipping or loosening.
  • Shields products from moisture, dust, and other environmental hazards, preserving shipment quality.
  • Large 20-inch width and 5000 feet in length, making it ideal for heavy-duty industrial use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.