20 in W x , 5,000 Ft L, Clear, Shrink Wrap for Industrial Machine

  • Mfr # 333127

  • Zoro # G315884989


product price:  $59.15
/ea

Key Features

Color
Clear
Length
,5,000 Ft
Cling Type
2 sided
Width
20 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
333127
Zoro #
G315884989
UPC #
850048885394
Country of Origin
China

Dimensions

Length
,5,000 Ft
Width
20 in
Thickness
63 Gauge

Details

Color
Clear
Cling Type
2 sided
Material
Plastic
Stretch Wrap Application
Shrink Wrap for Industrial Machine
Recyclable
1
Finish
Plastic
Stretching Flexibility
8

Description

This premium Industrial-Grade Shrink Wrap is engineered for maximum durability and superior load security. With an 80-gauge thickness and an impressive 800% stretchability, it delivers optimal elasticity while maintaining excellent strength and stability. Made from durable, tear-resistant material for strong load containment and reduced film usage. High stretchability optimizes wrapping efficiency without sacrificing hold strength. Compatible with both hand dispensers and machine applications for versatile use. Strong cling properties ensure a secure grip, keeping pallets stable during transit. Protects against dust, dirt, and environmental damage, maintaining product integrity. Generous 20-inch width and 5000 feet length, suitable for high-volume packaging needs. This high-performance stretch wrap is the perfect choice for securing shipments efficiently and reliably, ensuring optimal stability and protection in industrial settings. Dimensions Box Size: 20.87in X 7.87in X 7.87in Box Weight: 25 LBS Features Simple to Use 800% Stretchability High-Quality Material, 63 Gauge Tough and Waterproof Weather Resistant Affordable Packaging Solution


  • Made from durable, tear-resistant material for strong load containment and reduced film usage.
  • High stretchability optimizes wrapping efficiency without sacrificing hold strength.
  • Compatible with both hand dispensers and machine applications for versatile use.
  • Strong cling properties ensure a secure grip, keeping pallets stable during transit.
  • Protects against dust, dirt, and environmental damage, maintaining product integrity.
  • Generous 20-inch width and 5000 feet length, suitable for high-volume packaging needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.