24.72 in W x 1,000 Ft L, Clear, Shrink Wrap with Core Handle

  • Mfr # 333124

  • Zoro # G315885009


product price: $41.99
/pk 2, $21.00/ea

Key Features

Material
Plastic
Stretch Wrap Application
Shrink Wrap with Core Handle
Width
24.72 in
Length
1,000 Ft
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
333124
Zoro #
G315885009
UPC #
850054884763
Country of Origin
China

Dimensions

Width
24.72 in
Length
1,000 Ft
Thickness
80 Gauge

Details

Material
Plastic
Stretch Wrap Application
Shrink Wrap with Core Handle
Color
Clear
Handle
Extended Core
Stretching Flexibility
4
Finish
Plastic

Description

This premium Industrial-Grade Shrink Wrap is engineered for maximum durability and superior load security. With an 80-gauge thickness and an impressive 800% stretchability, it delivers optimal elasticity while maintaining excellent strength and stability. Engineered for durability with high-strength, tear-resistant material to prevent punctures. 400% stretchability provides a secure grip while maintaining film integrity. Designed for both hand use and machine applications, ensuring ease of operation. Superior cling keeps the wrap intact, preventing load shifting during transit. Shields against dust, dirt, and external factors, keeping shipments well-protected. 20-inch width and 1000 feet in length, ensuring ample coverage for various wrapping needs. This high-performance stretch wrap is the perfect choice for securing shipments efficiently and reliably, ensuring optimal stability and protection in industrial settings. Dimensions Box Size: 29in X 8in X 4in Box Weight: 15 LBS Features Sold as Pack of 2 Simple to Use 400% Stretchability High-Quality Material, 80 Gauge Tough and Waterproof Weather Resistant Affordable Packaging Solution


  • Engineered for durability with high-strength, tear-resistant material to prevent punctures.
  • 400% stretchability provides a secure grip while maintaining film integrity.
  • Designed for both hand use and machine applications, ensuring ease of operation.
  • Superior cling keeps the wrap intact, preventing load shifting during transit.
  • Shields against dust, dirt, and external factors, keeping shipments well-protected.
  • 20-inch width and 1000 feet in length, ensuring ample coverage for various wrapping needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.