Zoro Homepage

24.72 in W x 1,000 Ft L, Clear, Shrink Wrap with Core Handle

  • Mfr # 333125

  • Zoro # G215885000


product price: $79.99
/pk 4, $20.00/ea
Free Shipping & Returns

Key Features

Length
1,000 Ft
Material
Plastic
Color
Clear
Width
24.72 in
Stretch Wrap Application
Shrink Wrap with Core Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
333125
Zoro #
G215885000
UPC #
850048885370
Country of Origin
China

Dimensions

Length
1,000 Ft
Width
24.72 in
Thickness
80 Gauge

Details

Material
Plastic
Color
Clear
Stretch Wrap Application
Shrink Wrap with Core Handle
Finish
Plastic
Stretching Flexibility
8
Handle
Extended Core

Description

This Premium Industrial-Grade Shrink Wrap is designed for superior load security, ensuring shipments stay intact during transport, handling, and storage. With an 80-gauge thickness and 800% stretchability, it provides excellent flexibility while firmly wrapping around pallets, preventing movement and damage. High-strength, impact-resistant material that prevents rips or tears during transportation. Exceptional stretchability ensures a tight, secure wrap without compromising durability. Designed for hand use, making it ideal for warehouses, shipping facilities, and distribution centers. Excellent cling properties that eliminate the need for additional adhesives, keeping pallets stable. Shields products from dust, moisture, and external elements, preserving shipment integrity. 20-inch width and 1000 feet in length, providing ample coverage for various packaging needs. This high-performance stretch wrap is the perfect choice for securing shipments efficiently and reliably, ensuring optimal stability and protection in industrial settings. Dimensions Box Size: 32in X 9in X 9in Box Weight: 30 LBS Features Sold as Pack of 4 Simple to Use 800% Stretchability High-Quality Material, 80 Gauge Tough and Waterproof Weather Resistant Affordable Packaging Solution


  • High-strength, impact-resistant material that prevents rips or tears during transportation.
  • Exceptional stretchability ensures a tight, secure wrap without compromising durability.
  • Designed for hand use, making it ideal for warehouses, shipping facilities, and distribution centers.
  • Excellent cling properties that eliminate the need for additional adhesives, keeping pallets stable.
  • Shields products from dust, moisture, and external elements, preserving shipment integrity.
  • 20-inch width and 1000 feet in length, providing ample coverage for various packaging needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.