
Arrow Hand Pallet Jack, 5500 lbs, 48 X 21 In Forks, 2PK
Mfr # 555008
Zoro # G714816703
product price: $856.99
/pk 2, $428.50/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.
Key Features
Overall Length
48 in
Material
Steel
Color
Yellow
Load Capacity
5500 lbs
Handle Type
Square handle with rubber grip for comfort
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
555008
Zoro #
G714816703
UPC #
850068117062
Country of Origin
China
Dimensions
Overall Length
48 in
Overall Width
22 in
Details
Material
Steel
Color
Yellow
Load Capacity
5500 lbs
Item
Pallet Jack
Handle Type
Square handle with rubber grip for comfort
Finish
Steel
Description
For businesses in need of a compact and durable pallet jack in Atlanta, the 5500 lbs capacity pallet jack with 21 x 48-inch forks offers the perfect solution. Maneuvering heavy pallets can be difficult without the right equipment, but with this pallet jacks slim fork width, youll be able to navigate tighter spaces with ease. The BF pump and PU wheels ensure smooth operation, reducing the strain on your employees and enhancing workplace efficiency.
- •Load Capacity: 5500 lbs (2500 kg)
- •Fork Dimensions: 21 in (550 mm) overall fork width, 48.0 in (1220 mm) fork length
- •Fork Thickness: 3 mm
- •Pump Type: BF Pump for reliable performance
- •Handle Design: Square handle with rubber grip for comfort
- •Entry & Exit Rollers: Equipped for easy pallet entry and exit
- •Wheel Type: PU (Polyurethane) wheels for smooth operation
- •Steering Wheel Size: 180 x 50 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.