Arrow Hand Pallet Jack, 5500 lbs, 48 X 27 In Forks, 2PK

  • Mfr # 555012

  • Zoro # G614816704


product price:  $851.99
/pk 2, $426.00/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Overall Length
48 in
Material
Steel
Color
Yellow
Load Capacity
5500 lbs
Handle Type
Square handle with rubber grip for comfort
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
555012
Zoro #
G614816704
UPC #
850036600442
Country of Origin
China

Dimensions

Overall Length
48 in
Overall Width
27 in

Details

Material
Steel
Color
Yellow
Load Capacity
5500 lbs
Item
Pallet Jack
Handle Type
Square handle with rubber grip for comfort
Finish
Steel

Description

If you're looking for a reliable pallet jack in Atlanta to handle heavy loads with ease, the Arrow Hand Pallet Jack with a 5500 lbs capacity is the perfect solution. Many businesses struggle with the challenge of safely moving heavy pallets, which can lead to workplace inefficiency and even injury risks. With its 27 x 48-inch forks, this pallet jack is specifically designed to handle standard pallets, ensuring smooth transport without the hassle of bulky equipment. The sturdy BF pump and PU wheels provide excellent maneuverability, even in tight spaces, allowing for seamless material handling operations.


  • •5500 lbs. or 2500 kg Capacity
  • •Available Fork Size - 48 X 27 Inches
  • •Black & Red Polyurethane Wheels
  • •Ideal for commercial, warehouse, and industrial use
  • •1-year manufacturer’s warranty
  • •Loading Wheel Size: Single wheel 74 x 9 mm
  • •Color: Standard Yellow
  • •Foot Release Mechanism: For convenient and safe control

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.