Biodegradable Sugarcane Bagasse Take out Container for Hot & Cold Food, 6inx 6in, 500PK

  • Mfr # 410120

  • Zoro # G915884990


product price:  $68.99
/pk 500, $0.14/ea

Key Features

Width
6 in
Material
Renewable sugarcane bagasse fibers
Microwave Safe
Yes
Color
White
Finish
Renewable sugarcane bagasse fibers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
410120
Zoro #
G915884990
UPC #
850060855870
Country of Origin
China

Dimensions

Width
6 in
Length
6 in

Details

Material
Renewable sugarcane bagasse fibers
Microwave Safe
Yes
Color
White
Finish
Renewable sugarcane bagasse fibers
Features
Cut Resistant, Freeze Resistant
Application
Eco-Friendly Sugarcane Bagasse Burger Box Clamshell

Description

The 500Pcs Eco-Friendly Sugarcane Bagasse Burger Box Clamshell offers an environmentally conscious and durable solution for packaging fast food and take-out meals. Crafted from 100% compostable sugarcane bagasse material, these burger boxes are biodegradable and compostable, making them an excellent choice for businesses looking to reduce their environmental impact. With a 6inx6in size, they are perfect for holding burgers, sandwiches, and other similar items. 100% Compostable sugarcane material, making the boxes fully biodegradable and eco-friendly. Heavy-duty and microwavable, providing convenience for hot and cold food items. Freezer safe for storing frozen items or keeping food cool during transport. Chemical-free, ensuring a safe, non-toxic food storage solution. Leak-resistant design to ensure that sauces and oils do not spill, keeping the food secure and clean. Gluten-free and BPA-free, safe for various dietary needs. Ideal for restaurants, fast food outlets, catering services, or any business aiming for a sustainable and practical packaging solution. Perfect for any occasion, these bagasse burger boxes combine functionality and eco-consciousness, making them a reliable choice for food service providers focused on reducing their environmental footprint.


  • 100% Compostable sugarcane material, making the boxes fully biodegradable and eco-friendly.
  • Heavy-duty and microwavable, providing convenience for hot and cold food items.
  • Freezer safe for storing frozen items or keeping food cool during transport.
  • Chemical-free, ensuring a safe, non-toxic food storage solution.
  • Leak-resistant design to ensure that sauces and oils do not spill, keeping the food secure and clean.
  • Gluten-free and BPA-free, safe for various dietary needs.
  • Ideal for restaurants, fast food outlets, catering services, or any business aiming for a sustainable and practical packaging solution.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.