Biodegradable Sugarcane Baggase 3 Compartment Plate for Hot & Cold Food, 10in, 500PK

  • Mfr # 410114

  • Zoro # G715884985


product price:  $76.19
/pk 500, $0.15/ea
Free Shipping & Returns

Key Features

Diameter
10 in
Width
10 in
Microwave Safe
Yes
Color
White
Material
Sugarcane bagasse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
410114
Zoro #
G715884985
UPC #
850060855412
Country of Origin
China

Dimensions

Diameter
10 in
Width
10 in
Length
10 in

Details

Microwave Safe
Yes
Color
White
Material
Sugarcane bagasse
Features
Cut Resistant, Freeze Resistant
Application
Sugarcane Bagasse 3 Compartment Plates
Finish
Sugarcane bagasse

Description

These 500Pcs Eco-Friendly Sugarcane Bagasse 3 Compartment Plates are designed to provide a sustainable and durable meal solution for any occasion. The 10-inch plates feature three compartments, making them perfect for serving full meals with multiple food items while keeping them separated. Crafted from compostable sugarcane material, these plates are a strong, eco-friendly alternative to traditional plastic or Styrofoam plates. Made from 100% compostable sugarcane material, these plates are biodegradable and compostable, reducing waste and promoting sustainability. Heavy-duty design makes them durable enough for full meals without bending or leaking. Microwavable and freezer safe, offering flexibility in food storage and reheating. Chemical-free, ensuring a safe and non-toxic dining experience. Gluten-free and BPA-free, catering to dietary preferences and health-conscious consumers. Perfect for events, parties, picnics, or any meal service, these plates are both functional and environmentally friendly. With their 3-compartment design, these sugarcane bagasse plates are the perfect solution for businesses and households looking for practical and eco-conscious meal solutions.


  • Made from 100% compostable sugarcane material, these plates are biodegradable and compostable, reducing waste and promoting sustainability.
  • Heavy-duty design makes them durable enough for full meals without bending or leaking.
  • Microwavable and freezer safe, offering flexibility in food storage and reheating.
  • Chemical-free, ensuring a safe and non-toxic dining experience.
  • Gluten-free and BPA-free, catering to dietary preferences and health-conscious consumers.
  • Perfect for events, parties, picnics, or any meal service, these plates are both functional and environmentally friendly.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.