Biodegradable Sugarcane Baggase 3 Compartment Plate for Hot & Cold Food, 9in, Envir Friendly, 500PK

  • Mfr # 410121

  • Zoro # G615884993


product price:  $59.89
/pk 500, $0.12/ea

Key Features

Diameter
9 in
Width
9 in
Microwave Safe
Yes
Material
Sugarcane bagasse
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
410121
Zoro #
G615884993
UPC #
850060855863
Country of Origin
China

Dimensions

Diameter
9 in
Width
9 in
Length
9 in

Details

Microwave Safe
Yes
Material
Sugarcane bagasse
Color
White
Application
Sugarcane Bagasse 3 Compartment Plates
Finish
Sugarcane bagasse
Features
Cut Resistant, Freeze Resistant

Description

These 500Pcs Eco-Friendly Sugarcane Bagasse 3 Compartment Plates are ideal for meal service, offering an environmentally conscious and durable alternative to plastic and foam plates. With a 9-inch size, they are perfect for serving smaller meals while keeping food neatly separated. Made from 100% compostable sugarcane material, these plates are both biodegradable and compostable. 100% compostable sugarcane material, which is fully biodegradable and compostable, making it an excellent choice for sustainable dining. Heavy-duty construction ensures that these plates hold up to hot, cold, and wet foods without bending or leaking. Microwavable and freezer safe, offering versatility for meal prep and reheating. Chemical-free and BPA-free, ensuring that no harmful chemicals come in contact with food. Gluten-free, safe for those with dietary restrictions. Perfect for restaurants, catering events, or casual dining, these plates are both practical and eco-friendly. The 9-inch sugarcane bagasse plates offer a sustainable and reliable solution for serving meals while keeping environmental impact in check.


  • 100% compostable sugarcane material, which is fully biodegradable and compostable, making it an excellent choice for sustainable dining.
  • Heavy-duty construction ensures that these plates hold up to hot, cold, and wet foods without bending or leaking.
  • Microwavable and freezer safe, offering versatility for meal prep and reheating.
  • Chemical-free and BPA-free, ensuring that no harmful chemicals come in contact with food.
  • Gluten-free, safe for those with dietary restrictions.
  • Perfect for restaurants, catering events, or casual dining, these plates are both practical and eco-friendly.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.