Biodegradable Sugarcane Baggase 6in Round Plate for Hot and Cold Food, 1000PK

  • Mfr # 410113

  • Zoro # G015884999


product price:  $109.99
/pk 1000, $0.11/ea
Free Shipping & Returns

Key Features

Microwave Safe
Yes
Material
Sugarcane bagasse
Diameter
6 in
Color
White
Application
Eco-Friendly Sugarcane Bagasse 6-Inch Round Plates
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
410113
Zoro #
G015884999
UPC #
850060855405
Country of Origin
China

Dimensions

Diameter
6 in

Details

Microwave Safe
Yes
Material
Sugarcane bagasse
Color
White
Application
Eco-Friendly Sugarcane Bagasse 6-Inch Round Plates
Finish
Sugarcane bagasse
Features
Cut Resistant, Freeze Resistant

Description

Discover the ultimate eco-friendly solution for your dining needs with our Sugarcane Bagasse 6-Inch Round Plates. Crafted from 100% sugarcane bagasse, these plates are a sustainable choice that helps reduce waste and environmental impact. Sugarcane bagasse is a byproduct of sugar production, making it an excellent alternative to traditional plastic or paper plates. Eco-Friendly and Sustainable: Made from 100% natural sugarcane bagasse, these plates are fully biodegradable and compostable, breaking down into natural materials that wont harm the environment. Sturdy and Durable: Despite their eco-friendly nature, these plates are incredibly sturdy and reliable. They can easily handle hot and cold foods without losing their shape or integrity. Microwave and Freezer Safe: Whether you need to reheating leftover or storing in the freezer, these plates can handle it all. They are safe for use in the microwave and freezer, offering you the convenience you need in the kitchen. Versatile Use: Perfect for a variety of occasions, from everyday meals at home to parties, picnics, and catering events. They are ideal for great parties, picnics, BBQs, and everyday use. Safe and Non-Toxic: Free from harmful chemicals, these plates are safe for you and your family. Enjoy your meals with the peace of mind that comes from using products made with natural materials.


  • Eco-Friendly and Sustainable: Made from 100% natural sugarcane bagasse, these plates are fully biodegradable and compostable, breaking down into natural materials that won't harm the environment.
  • Sturdy and Durable: Despite their eco-friendly nature, these plates are incredibly sturdy and reliable. They can easily handle hot and cold foods without losing their shape or integrity.
  • Microwave and Freezer Safe: Whether you need to reheating leftover or storing in the freezer, these plates can handle it all. They are safe for use in the microwave and freezer, offering you the convenience you need in the kitchen.
  • Versatile Use: Perfect for a variety of occasions, from everyday meals at home to parties, picnics, and catering events. They are ideal for great parties, picnics, BBQs, and everyday use.
  • Safe and Non-Toxic: Free from harmful chemicals, these plates are safe for you and your family. Enjoy your meals with the peace of mind that comes from using products made with natural materials.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.