Biodegradable Sugarcane Baggase Paper Cups for Hot and Cold Drinks, 10ozin, 1000PK

  • Mfr # 410115

  • Zoro # G615884986


product price:  $159.99
/pk 1000, $0.16/ea
Free Shipping & Returns

Key Features

Material
Paper
Color
White
Capacity
10oz
Microwave Safe
Yes
Features
Cut Resistant, Freeze Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
410115
Zoro #
G615884986
UPC #
850060855429
Country of Origin
China

Details

Material
Paper
Color
White
Capacity
10oz
Microwave Safe
Yes
Features
Cut Resistant, Freeze Resistant
Application
paper coffee cups
Finish
Paper

Description

These 1000Pcs 10oz White Paper Coffee Cups are perfect for enjoying hot beverages on the go. Made from eco-friendly materials, these cups are sturdy, disposable, and designed to withstand high temperatures, making them ideal for coffee, tea, and other hot drinks. Disposable and eco-friendly, offering a sustainable alternative to traditional plastic cups. Sturdy design ensures that the cups remain intact even when holding hot liquids. BPA-free and chemical-free, providing a safe and non-toxic option for serving drinks. Perfect for cafes, restaurants, or any place that serves hot beverages, these cups are a practical and environmentally conscious choice. Leak-resistant design to prevent spills and keep your beverage securely contained. Ideal for quick service and takeout, ensuring convenience while helping reduce waste. These eco-friendly paper coffee cups are a simple yet effective way to offer sustainable and safe drinkware for hot beverages.


  • Disposable and eco-friendly, offering a sustainable alternative to traditional plastic cups.
  • Sturdy design ensures that the cups remain intact even when holding hot liquids.
  • BPA-free and chemical-free, providing a safe and non-toxic option for serving drinks.
  • Perfect for cafes, restaurants, or any place that serves hot beverages, these cups are a practical and environmentally conscious choice.
  • Leak-resistant design to prevent spills and keep your beverage securely contained.
  • Ideal for quick service and takeout, ensuring convenience while helping reduce waste.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.