BOONE Heavy Duty Diamond Plated Industrial Platform Cart 60inX30in, 3300 lbs Capacity

  • Mfr # 555024

  • Zoro # G415884988


product price:  $369.99
/ea
Additional $50.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Finish
Steel
Load Capacity
2,000 lbs
Deck Size
60 x 30 x 29 in (LxWxH)
Overall Length
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
555024
Zoro #
G415884988
UPC #
850060855900
Country of Origin
China

Dimensions

Deck Size
60 x 30 x 29 in (LxWxH)
Overall Length
60 in
Overall Width
30 in

Details

Material
Steel
Finish
Steel
Load Capacity
2,000 lbs

Description

Built for industrial environments, this Diamond-Plated Steel Platform Truck features a striking orange finish and high-strength steel construction, designed to withstand heavy loads in warehouses, logistics centers, and manufacturing environments. High-quality steel diamond-plated deck for exceptional durability. Removable handle for effortless steering and operation. 8in red wheels for silent, smooth transport. 2000 lbs load capacity, providing heavy-duty strength for all tasks. 60in x 30in Size for enhanced performance and easy operations. Designed to thrive in fast paced environments, its user-friendly design makes this platform truck a valuable asset for any demanding workplace. Its smart design ensures hassle free, and smooth operations even in crucial environments. Dimensions Platform Size: 60in x 30in Handle Length: 28.74in Wheel Size: 8inx2in Box Dimension: 62.40in X 30.63in X 5.11in Features High-Quality Frame Construction Non-Slip Surfaces Large and Heavy-Duty Wheels Ergonomic Handle Multi-Purpose Use Wide and Long. 8ft red swivel wheel.


  • High-Quality Frame Construction
  • Non-Slip Surfaces
  • Large and Heavy-Duty Wheels
  • Ergonomic Handle
  • Multi-Purpose Use
  • Wide and Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.