Cardboard Edge Protectors for Pallets, 47in X 2in X 2in, 50PK

  • Mfr # 220156

  • Zoro # G715884992


product price:  $88.99
/pk 50, $1.78/ea
Additional $75.00 delivery surcharge applies per item.
See details

Key Features

Material
Cardboard
Color
White
Length
47 in
Thickness
2 in
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
220156
Zoro #
G715884992
UPC #
850054884404
Country of Origin
China

Dimensions

Length
47 in
Thickness
2 in
Width
2 in

Details

Material
Cardboard
Color
White
Application
Cardboard Edge Protectors
Finish
Cardboard

Description

These Cardboard Edge Protectors are designed to safeguard the delicate edges of furniture, glass, and other sensitive equipment during transport and storage. Made from 100% recyclable cardboard, they offer an eco-friendly solution to prevent damage and ensure the safe delivery of your products. Their robust construction helps to keep items securely in place, especially when strapped or stretch-wrapped, making them ideal for use in packaging, shipping, and storage operations. Dimensions: Each protector measures 47in x 2in x 2in, providing optimal coverage for securing pallet loads and delicate items. Pack of 50, ensuring you have plenty of protectors for large shipments or multiple uses. Made from 100% recyclable cardboard, offering a sustainable, eco-friendly solution. Perfect for safeguarding furniture, glass, and other sensitive equipment during handling and transport. Secures loads that are strapped or stretch-wrapped, providing additional stability and safety during transit. Wide-ranging applications, suitable for a variety of industries and products that require edge protection. Adds additional support and safety, preventing damage to vulnerable edges, ensuring your products reach their destination intact. These Cardboard Edge Protectors are an essential tool for businesses that need to protect delicate or valuable goods during the shipping process, while also maintaining an eco-conscious approach to packaging. Dimensions Box Size: 48in X 8in X 8in Box Weight: 32 LBS Features Heavy-Duty Cardboard Material Excellent Strength and Load-Bearing Capacity Simple installation Protect Against Damage Save your Products Minimize Bulk Packaging


  • Heavy-Duty Cardboard Material
  • Excellent Strength and Load-Bearing Capacity
  • Simple installation
  • Protect Against Damage
  • Save your Products
  • Minimize Bulk Packaging

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.