Cardboard Edge Protectors for Pallets, 71in X 2in X 2in, 50PK

  • Mfr # 220157

  • Zoro # G615885006


product price:  $110.99
/pk 50, $2.22/ea
Free Shipping & Returns

Key Features

Width
2 in
Material
Cardboard
Thickness
2 in
Length
71 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
220157
Zoro #
G615885006
UPC #
850054884411
Country of Origin
China

Dimensions

Width
2 in
Thickness
2 in
Length
71 in

Details

Material
Cardboard
Color
White
Finish
Cardboard
Application
Cardboard Edge Protectors

Description

These Cardboard Edge Protectors are designed to safeguard the delicate edges of furniture, glass, and other sensitive equipment during transport and storage. Made from 100% recyclable cardboard, they offer an eco-friendly solution to prevent damage and ensure the safe delivery of your products. Their robust construction helps to keep items securely in place, especially when strapped or stretch-wrapped, making them ideal for use in packaging, shipping, and storage operations. Dimensions: Each protector measures 71in x 2in x 2in, providing optimal coverage for securing pallet loads and delicate items. Pack of 50, ensuring you have plenty of protectors for large shipments or multiple uses. Made from 100% recyclable cardboard, offering a sustainable, eco-friendly solution. Perfect for safeguarding furniture, glass, and other sensitive equipment during handling and transport. Secures loads that are strapped or stretch-wrapped, providing additional stability and safety during transit. Wide-ranging applications, suitable for a variety of industries and products that require edge protection. Adds additional support and safety, preventing damage to vulnerable edges, ensuring your products reach their destination intact. These Cardboard Edge Protectors are an essential tool for businesses that need to protect delicate or valuable goods during the shipping process, while also maintaining an eco-conscious approach to packaging. Dimensions Box Size: 71in X 13in X 3in Box Weight: 52 LBS Features Heavy-Duty Cardboard Material Excellent Strength and Load-Bearing Capacity Simple installation Protect Against Damage Save your Products Minimize Bulk Packaging


  • Heavy-Duty Cardboard Material
  • Excellent Strength and Load-Bearing Capacity
  • Simple installation
  • Protect Against Damage
  • Save your Products
  • Minimize Bulk Packaging

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.