Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel, 2000 lbs Load Capacity, 24" W, 11.80 inches H

  • Mfr # 555014

  • Zoro # G011254130


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Overall Height
11.80 inches
Overall Width
24"
Material
Steel
Color
Gray
Load Capacity
2000 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
555014
Zoro #
G011254130
UPC #
850040513745
Country of Origin
China

Dimensions

Overall Height
11.80 inches
Overall Width
24"
Platform Length
48"
Depth
11.8"

Details

Material
Steel
Color
Gray
Load Capacity
2000 lbs
Finish
Steel
Application
Platform Cart

Description

A steel platform truck is the ideal addition to any shipping or warehouse facility. The user might feel more secure because of the steel platform's construction. A smooth surface limits the amount of abrasion and scuffing that occurs during movement. While transporting items, the user may maintain an ergonomic stance thanks to the steel handle. Casters made of rubber and mold roll easily. Added robustness is provided by the powder coated finish. A platform truck with a steel tread plate is an improvement over the previous design. The user might feel more secure thanks to a tread plate design. The amount of jostling and movement by the products on the platform is restricted as a result of the increased texture. While transporting items, the user may maintain an ergonomic stance thanks to the steel handle. Casters made of rubber and mold roll easily. Added robustness is provided by the powder coated finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.