Steel, 2000 lbs Load Capacity, 36" W, 11.80 inches H

  • Mfr # 555015

  • Zoro # G511254142


product price: $341.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
11.80 inches
Overall Width
36"
Material
Steel
Color
Gray
Load Capacity
2000 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
555015
Zoro #
G511254142
UPC #
850040513752
Country of Origin
China

Dimensions

Overall Height
11.80 inches
Overall Width
36"
Platform Length
72"
Depth
11.8"

Details

Material
Steel
Color
Gray
Load Capacity
2000 lbs
Application
Platform Cart
Finish
Steel

Description

A steel platform truck is the ideal addition to any shipping or warehouse facility. The user might feel more secure because of the steel platform's construction. A smooth surface limits the amount of abrasion and scuffing that occurs during movement. While transporting items, the user may maintain an ergonomic stance thanks to the steel handle. Casters made of rubber and mold roll easily. Added robustness is provided by the powder coated finish. A platform truck with a steel tread plate is an improvement over the previous design. The user might feel more secure thanks to a tread plate design. The amount of jostling and movement by the products on the platform is restricted as a result of the increased texture. While transporting items, the user may maintain an ergonomic stance thanks to the steel handle. Casters made of rubber and mold roll easily. Added robustness is provided by the powder coated finish.


  • •[Move Cargo, Items, Boxes and More]: The 5Seconds Commercial Large platform dolly makes it simpler to receive, load, and unload tools and parcels. You may stack moving boxes, wood planks, baggage, and more on top of the metal moving cart with wheels wagon.
  • •[Large Support Load Capacity]: Hand platform deck is 11.8 inches (29.9 cm) above the ground, and a flat cargo moving cart with dimensions of 36 by 72 inches (91.4 by 182.9 cm) can support 2000 pounds (907.2 kg) of weight.
  • •[Easy Steering Control]: 4-Flat Wheel cart feature 2 rigid caster wheels and 2 swivel wheels for easy movement in any direction you choose. In addition, 6-inch (15.24cm) diameter solid rubber caster wheels enable maneuverability on gravel or paved surfaces.
  • •[Built to Last]: The steel flat bed cart has a reinforced base for added support and stability, 2-inch (5.1cm) thick rubber wheels that reduce the risk of flat tires, and a portable dolly handle that is 29 inches (73.7 cm) tall and that pins onto the cart for maximum security before being removed for simple storage. Rolling flat bed platform dolly cart with wheels makes it simple to store and carry products in manufacturing facilities, auto shops, shipping docks, restaurants, and homes.
  • •[Ideal for Office or At Commercial and Home Use]; A steel flat bed rolling cart, four caster wheels, a wide push handle, and assembly hardware are all included in the large platform dolly kit.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.