Steel, 3000 lbs Load Capacity, 24" W, 10 inches H

  • Mfr # 555017

  • Zoro # G611254141


product price: $298.99
/ea
Free Shipping & Returns

Key Features

Overall Height
10 inches
Overall Width
24"
Material
Steel
Color
Gray
Load Capacity
3000 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
555017
Zoro #
G611254141
UPC #
850048885523
Country of Origin
China

Dimensions

Overall Height
10 inches
Overall Width
24"
Platform Length
48"
Depth
10"

Details

Material
Steel
Color
Gray
Load Capacity
3000 lbs
Application
Platform Cart
Finish
Steel

Description

Introducing our powerful platform truck, the ultimate solution for heavy-duty transportation! With a sturdy steel structure, it offers unwavering strength and durability for any task. Boasting a 3,000 lbs load capacity, it effortlessly handles substantial loads, while the 8 rubber noise reduction wheels ensure smooth and quiet movement.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.