Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel, 3000 lbs Load Capacity, 30" W, 10 inches H

  • Mfr # 555021

  • Zoro # G211254138


product price: $365.99
/ea
Item requires special delivery charges. A $55.00 per item surcharge will be applied.

Key Features

Overall Height
10 inches
Overall Width
30"
Material
Steel
Color
Gray
Load Capacity
3000 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
555021
Zoro #
G211254138
UPC #
850048885509
Country of Origin
China

Dimensions

Overall Height
10 inches
Overall Width
30"
Platform Length
60"
Depth
10"

Details

Material
Steel
Color
Gray
Load Capacity
3000 lbs
Application
Platform Cart
Finish
Steel

Description

HEAVY-DUTY PLATFORM TRUCK: This push dolly cart is designed to handle heavy loads with a maximum capacity of 3000 lbs, making it ideal for moving large and bulky items in warehouses, garages, or grocery stores. DURABLE CONSTRUCTION: The cart features a large steel platform measuring 30 X 60.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.