Steel Pallet Jack, 5000lb Cap., 48 x 27 Fork Size, Adj. Pallet Jack with Scale Yellow & Black

  • Mfr # 555011

  • Zoro # G011258350


product price:  $1,306.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Overall Length
60 inches
Overall Width
27"
Material
Steel
Color
Yellow
Load Capacity
5000 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
555011
Zoro #
G011258350
UPC #
850036600459
Country of Origin
China

Dimensions

Overall Length
60 inches
Overall Width
27"
Wheel Diameter
2-1/2 inches
Platform Length
48"
Raised Height
7-3/4 inches
Depth
47"
Lowered Height
3-1/3 inches

Details

Material
Steel
Color
Yellow
Load Capacity
5000 lbs
Drive Wheel
7 inches
Finish
Steel

Description

Our 5 Seconds Hand/Manual Pallet Jack is an essential tool for any commercial, industrial, & workplace.


  • •Features 6-1/2" Polyurethane Steer Wheels & 3" Polyurethane Load Wheels for smooth & easy rolling across the warehouse without scratching your floors with the Capacity of 5500 Lb.
  • •Includes an ergonomic 3-position hand control (raise-neutral-lower) & 205° turning radius for ease of use; Durable Industrial Steel frame is 1/4" thick with 200% overload protection; Adjustable Pallet Jack Great for protection against impacts & heavy-duty use.
  • •5 Seconds is an American Brand based in Stone Mountain, GA. We stock the entire inventory in our warehouse, including Pallet jacks, Pallet Strapping Machines, Box Strapping Machines & Packaging Scales. We are here to help with any technical questions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.