STEEL STRONG Heavy Duty Diamond Plated Industrial Platform Cart 48inX24in with 3300 lbs Capacity

  • Mfr # 555017-1

  • Zoro # G015885002


product price:  $353.99
/ea
Free Shipping & Returns

Key Features

Overall Length
48 in
Overall Width
24 in
Material
Steel
Load Capacity
2,000 lbs
Finish
Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
555017-1
Zoro #
G015885002
UPC #
-
Country of Origin
China

Dimensions

Overall Length
48 in
Overall Width
24 in
Deck Size
48 x 24 x 29 in (LxWxH)

Details

Material
Steel
Load Capacity
2,000 lbs
Finish
Steel

Description

Built for superior performance, this Diamond-Plated Steel Platform Truck features a high-quality steel deck with a diamond-plated surface for extra grip and sturdy strength, making it ideal for warehouses, receiving docks, and industrial settings. High-quality steel diamond-plated deck for enhanced strength and slip resistance. Removable handle for flexible operation from either end. 8in red wheels for smooth, noiseless rolling and easy navigation. 2000 lbs load capacity, built to handle heavy materials with ease. Effortless 48in x 24in size for extra convenience. This truck is a dependable and durable choice for transporting heavy loads efficiently. Its robust construction and high-performance wheels ensure effortless transport and precise handling, making it an essential addition to any industrial workspace. Dimensions Platform Size: 48in x 24in Handle Length: 34in Wheel Size: 8inx2in Box Dimension: 50.39in X 24.60in X 4.72in Features High-Quality Frame Construction Non-Slip Surfaces Large and Heavy-Duty Wheels Ergonomic Handle Multi-Purpose Use Wide and Long.


  • High-Quality Frame Construction
  • Non-Slip Surfaces
  • Large and Heavy-Duty Wheels
  • Ergonomic Handle
  • Multi-Purpose Use
  • Wide and Long

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.